
PIP
IC5DP/L
IRONCAT Premium Leather Double Palm, Safety Cuff, Kevlar Sewn SIZE L-Blue
Item #117167344


- Blue Color
- Large Size
- Premium Grade
description
- Popular in rugged-duty applications such as farming, foundry, forestry, mining and heavy machine operation.
features
- Constructed of heavy side split cowhide
- Double palm offers comfort, insulation and heat protection
- Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves
- Wing thumb increases comfort in open-handed work
- Rugged extra strength back and cuff
- Stitched with Kevlar® adding strength and burn resistance
- Leather knuckle strap and finger tips for extra protection
- Elastic closure sewn inside glove for safety and comfort
- Rubberized fabric safety cuff helps protect wrist, allows for fast removal, and water resistance
Color | Blue |
Palm | Double |
Cuff | Safety |
Back | Canvas |
Hide | Split Cowhide |
Weight | 0.0 LB |
EAN or UPC | 662909739438 |
