PIP
HVO990K/XL
Cowhide Leather Palm Drivers w/ Hi-Vis Orange Fabric Back, Ketstone Thumb SIZE XL-Hi-Vis Orange
Item #117373995
- X-Large Size
- Premium Grade
| Color | Hi-Vis Orange |
| Cuff | Slip-on |
| Stitching | Nylon |
| Thumb | Keystone |
| Hide | Top Grain Cowhide |
| Weight | 2.84 LB |
| EAN or UPC | 662909990044 |
