PIP
HVO500/S
Split Cowhide Leather Palm, Hi-Vis Orange Fabric Back & Safety Cuff w/ Reflect SIZE S-Hi-Vis Orange
Item #117373985
- Hi-Vis Orange Color
- Small Glove Size
- Safety Cuff
description
- Ideal for outdoor, cold general work applications, refrigerated warehousing and highway construction.
features
- Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves
- Wing thumb increases comfort in open-handed work
- Leather palm and finger tips for extra protection
- Rubberized fabric safety cuff helps protect wrist, allows for fast removal, and water resistance
- Reflective band over knuckle and cuff provides workers with greater visibility in high risk and low-light applications
- Hi-Vis coloring makes this product very easy to see
| Stitching | Nylon |
| Glove Size | Small |
| Cuff | Safety |
| Color | Hi-Vis Orange |
| Hide | Split Cowhide |
| Palm | Single |
| Back | Fabric |
| Thumb | Wing |
| Weight | 0.0 LB |
| EAN or UPC | 662909500144 |
