
PIP
994KOTP/L
Pigskin Drivers, Keystone Thumb, White Thermal Lining, HV Orange Fingertips/WYH SIZE L-Natural
Item #117373910


- Natural Color
- Large Glove Size
description
- Used in cold weather applications including farming, construction, machine operation and refrigeration.
features
- Hi-Vis coloring on the finger tips and "WATCH YOUR HANDS" on the back makes this product very easy to see
- Keystone thumb is ergonomic, reduces hand fatigue, offers superior dexterity and durability
- White thermal lining provides excellent insulation without the bulk of fleece.
- Top Grain leather is smooth, provides durability and dexterity
- Drivers gloves feature slip-on styling to provide good fit and comfort
- Elastic closure sewn inside glove for safety and comfort
Thumb | Keystone |
Glove Size | Large |
Color | Natural |
Hide | Top Grain Pigskin |
Cuff | Slip-on |
Weight | 0.0 LB |
EAN or UPC | 662909028655 |
