Used in cold weather applications including farming, construction, machine operation and refrigeration.
features
Top Grain Pigskin leather construction provides great breathability due its porous texture, becomes softer with use and withstands moisture without stiffening
Top Grain leather is smooth, provides durability and dexterity
Red fleece lining provides excellent insulation
Drivers gloves feature slip-on styling to provide good fit and comfort
Keystone thumb is ergonomic, reduces hand fatigue, offers superior dexterity and durability
Elastic closure sewn inside glove for safety and comfort
Color coded hems for easy size identificati
Cuff
Slip-on
Color
Natural
Glove Size
Medium
Weight
0.0 LB
EAN or UPC
662909746535
We're here for you
with Service Centers across the country - We have your back