
PIP
994K/XXL
Pigskin Leather Drivers, Select Grade, Keystone Thumb, Slip-On Cuff SIZE 2XL-Natural
Item #117373901


- 2X-Large Size
- Regular Grade
Color | Natural |
Thumb | Keystone |
Stitching | Nylon |
Cuff | Slip-on |
Hide | Top Grain Pigskin |
Weight | 0.252 LB |
EAN or UPC | 662909994233 |
