PIP
994K/XL
Pigskin Leather Drivers, Select Grade, Keystone Thumb, Slip-On Cuff SIZE XL-Natural
Item #117373900
- X-Large Size
- Regular Grade
| Thumb | Keystone |
| Cuff | Slip-on |
| Hide | Top Grain Pigskin |
| Stitching | Nylon |
| Color | Natural |
| Weight | 0.24 LB |
| EAN or UPC | 662909994110 |
