PIP
994K/S
Pigskin Leather Drivers, Select Grade, Keystone Thumb, Slip-On Cuff SIZE S-Natural
Item #117373899
- Small Size
- Regular Grade
| Cuff | Slip-on |
| Color | Natural |
| Hide | Top Grain Pigskin |
| Thumb | Keystone |
| Stitching | Nylon |
| Weight | 0.0 LB |
| EAN or UPC | 662909791139 |
