PIP
993K/XXL
Cowhide Leather Drivers, Split Cowhide Back, Keystone Thumb, Kevlar Stitching SIZE 2XL-Natural
Item #117373883
- 2X-Large Size
- Select Shoulder Grade
| Thumb | Keystone |
| Cuff | Slip-on |
| Color | Natural |
| Stitching | Aramid |
| Hide | Top Grain Cowhide |
| Weight | 0.0 LB |
| EAN or UPC | 662909736338 |
