PIP
993K/XL
Cowhide Leather Drivers, Split Cowhide Back, Keystone Thumb, Kevlar Stitching SIZE XL-Natural
Item #117373882
- X-Large Size
- Select Shoulder Grade
| Color | Natural |
| Stitching | Aramid |
| Hide | Top Grain Cowhide |
| Cuff | Slip-on |
| Thumb | Keystone |
| Weight | 0.0 LB |
| EAN or UPC | 662909733634 |
