PIP
993K/S
Cowhide Leather Drivers, Split Cowhide Back, Keystone Thumb, Kevlar Stitching SIZE S-Natural
Item #117373881
- Small Size
- Select Shoulder Grade
| Thumb | Keystone |
| Color | Natural |
| Hide | Top Grain Cowhide |
| Stitching | Aramid |
| Cuff | Slip-on |
| Weight | 0.0 LB |
| EAN or UPC | 662909733535 |
