PIP
993K/M
Cowhide Leather Drivers, Split Cowhide Back, Keystone Thumb, Kevlar Stitching SIZE M-Natural
Item #117373880
- Medium Size
- Select Shoulder Grade
| Stitching | Aramid |
| Color | Natural |
| Hide | Top Grain Cowhide |
| Cuff | Slip-on |
| Thumb | Keystone |
| Weight | 0.0 LB |
| EAN or UPC | 662909736345 |
