
PIP
993K/L
Cowhide Leather Drivers, Split Cowhide Back, Keystone Thumb, Kevlar Stitching SIZE L-Natural
Item #117373879


- Large Size
- Select Shoulder Grade
Thumb | Keystone |
Cuff | Slip-on |
Hide | Top Grain Cowhide |
Stitching | Aramid |
Color | Natural |
Weight | 0.0 LB |
EAN or UPC | 662909736352 |
