
PIP
9925K/XL
Deerskin Leather Drivers, Regular Grade, Keystone Thumb, Slip-On Cuff SIZE XL-Gold
Item #117373877


- X-Large Size
- Regular Grade
Stitching | Nylon |
Cuff | Slip-on |
Thumb | Keystone |
Color | Gold |
Hide | Top Grain Deerskin |
Weight | 2.57 LB |
EAN or UPC | 662909075130 |
