PIP
9925K/M
Deerskin Leather Drivers, Regular Grade, Keystone Thumb, Slip-On Cuff SIZE M-Gold
Item #117373875
- Medium Size
- Regular Grade
| Thumb | Keystone |
| Stitching | Nylon |
| Hide | Top Grain Deerskin |
| Color | Gold |
| Cuff | Slip-on |
| Weight | 2.2 LB |
| EAN or UPC | 662909075116 |
