
PIP
9920KT/M
Deerskin Leather Drivers, Keystone Thumb, Posi-Therm Lining, Slip-On Cuff SIZE M-Gold
Item #117373872


- Gold Color
- Medium Glove Size
description
- Used in cold weather applications including farming, construction, machine operation and refrigeration.
features
- Top Grain Deerskin leather construction provides highest insulation protection from cold weather.
- Top Grain leather is smooth, provides durability, flexibility and dexterity
- White thermal lining provides superior insulation without the bulk of fleece
- Drivers gloves feature slip-on styling to provide good fit and comfort
- Keystone thumb is ergonomic, reduces hand fatigue, offers superior dexterity and durability
- Elastic closure sewn inside glove for safety and comfort
Hide | Top Grain Deerskin |
Glove Size | Medium |
Color | Gold |
Cuff | Slip-on |
Thumb | Keystone |
Weight | 0.0 LB |
EAN or UPC | 662909992017 |
