PIP
9920K/L
Deerskin Leather Drivers, Premium Grade, Keystone Thumb, Slip-On Cuff SIZE L-Gold
Item #117373866
- Large Size
- Premium Industrial Grade
| Stitching | Nylon |
| Hide | Top Grain Deerskin |
| Color | Gold |
| Cuff | Slip-on |
| Thumb | Keystone |
| Weight | 2.38 LB |
| EAN or UPC | 662909992055 |
