PIP
9920K/2XL
Deerskin Leather Drivers, Premium Grade, Keystone Thumb, Slip-On Cuff SIZE 2XL-Gold
Item #117373865
- 2X-Large Size
- Premium Industrial Grade
| Stitching | Nylon |
| Thumb | Keystone |
| Color | Gold |
| Hide | Top Grain Deerskin |
| Cuff | Slip-on |
| Weight | 2.75 LB |
| EAN or UPC | 662909076014 |
