PIP
984K/XXXL
Cowhide Leather Drivers, Premium Grade, Reinforced Palm, Keystone Thumb SIZE 3XL-Natural
Item #117373833
- 3X-Large Size
- Premium Grade
| Cuff | Slip-on |
| Thumb | Keystone |
| Stitching | Nylon |
| Hide | Top Grain Cowhide |
| Color | Natural |
| Weight | 2.86 LB |
| EAN or UPC | 662909984289 |
