PIP
984K/XXL
Cowhide Leather Drivers, Premium Grade, Reinforced Palm, Keystone Thumb SIZE 2XL-Natural
Item #117373832
- 2X-Large Size
- Premium Grade
| Stitching | Nylon |
| Thumb | Keystone |
| Hide | Top Grain Cowhide |
| Color | Natural |
| Cuff | Slip-on |
| Weight | 2.64 LB |
| EAN or UPC | 662909984272 |
