PIP
984K/XL
Cowhide Leather Drivers, Premium Grade, Reinforced Palm, Keystone Thumb SIZE XL-Natural
Item #117373831
- X-Large Size
- Premium Grade
| Thumb | Keystone |
| Color | Natural |
| Cuff | Slip-on |
| Stitching | Nylon |
| Hide | Top Grain Cowhide |
| Weight | 2.49 LB |
| EAN or UPC | 662909984265 |
