PIP
984K/S
Cowhide Leather Drivers, Premium Grade, Reinforced Palm, Keystone Thumb SIZE S-Natural
Item #117373830
- Small Size
- Premium Grade
| Thumb | Keystone |
| Stitching | Nylon |
| Color | Natural |
| Cuff | Slip-on |
| Hide | Top Grain Cowhide |
| Weight | 1.92 LB |
| EAN or UPC | 662909984234 |
