PIP
984K/M
Cowhide Leather Drivers, Premium Grade, Reinforced Palm, Keystone Thumb SIZE M-Natural
Item #117373829
- Medium Size
- Premium Grade
| Thumb | Keystone |
| Stitching | Nylon |
| Cuff | Slip-on |
| Hide | Top Grain Cowhide |
| Color | Natural |
| Weight | 2.04 LB |
| EAN or UPC | 662909984241 |
