PIP
984K/L
Cowhide Leather Drivers, Premium Grade, Reinforced Palm, Keystone Thumb SIZE L-Natural
Item #117373828
- Large Size
- Premium Grade
| Stitching | Nylon |
| Hide | Top Grain Cowhide |
| Color | Natural |
| Thumb | Keystone |
| Cuff | Slip-on |
| Weight | 2.3 LB |
| EAN or UPC | 662909984258 |
