
PIP
96653/S
Yeti, Syn Leather Palm, Spandex Back, Waterproo, Fleece Lined, H&L Closeure SIZE S-Black
Item #117373826


- Black Color
- Small Glove Size
description
- Ideal for cold weather work, heavy/light construction, auto repair, commercial fishing, demolition, manufacturing, mining, fabrication, landscaping.
features
- Synthetic leather palm enhances grip in dry and light oil applications while providing dexterity
- Lining is waterproof, windproof and breathable all at the same time and will keep hands dry and comfortable
- Neoprene padded knuckles for added protection
- Fleece lining provides superior warmth
- Neoprene hook and loop closure for easy on/off and a secure fit
- Spandex fabric back for comfort and breathability
Glove Size | Small |
Color | Black |
Back | Fabric |
Cuff | Slip-on |
Weight | 0.2 LB |
EAN or UPC | 662909207432 |
