Skip to content Skip to navigation menu
PIP9420/XL

9420/XL

IRONCAT Premium Grain Cowhide Driver, Keystone Thumb SIZE XL-Natural
Item #117167200
  • Natural Color
  • X-Large Size
  • Premium Grade
PIP9420/XL
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Natural Color
  • X-Large Size
  • Premium Grade

description

  • Used in construction, machine operation, light duty welding, utility work, farming, roping and many other general applications.

features

  • Top Grain Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
  • Top Grain leather is smooth, provides durability and dexterity
  • Drivers gloves feature slip-on styling to provide good fit and comfort
  • Keystone thumb is ergonomic, reduces hand fatigue, offers superior dexterity and durability
  • Elastic closure sewn inside glove for safety and comfort
Cuff Slip-on
Color Natural
Hide Top Grain Cowhide
Weight 0.2 LB
EAN or UPC 662909404749
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison