Skip to content Skip to navigation menu
PIP9420/3XL

9420/3XL

IRONCAT Premium Grain Cowhide Driver, Keystone Thumb SIZE 3XL-Natural
Item #117167196
  • Natural Color
  • 3X-Large Size
  • Premium Grade
PIP9420/3XL
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Natural Color
  • 3X-Large Size
  • Premium Grade

description

  • Used in construction, machine operation, light duty welding, utility work, farming, roping and many other general applications.

features

  • Top Grain Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
  • Top Grain leather is smooth, provides durability and dexterity
  • Drivers gloves feature slip-on styling to provide good fit and comfort
  • Keystone thumb is ergonomic, reduces hand fatigue, offers superior dexterity and durability
  • Elastic closure sewn inside glove for safety and comfort
Hide Top Grain Cowhide
Cuff Slip-on
Color Natural
Weight 0.27 LB
EAN or UPC 662909404763
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison