
- Brown Color
- Medium Size
- Premium Grade
description
- Used in construction, machine operation, light duty welding, utility work, farming, roping and many other general applications.
features
- Top Grain/Shoulder Split Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
- Top Grain leather palm is smooth, provides durability and dexterity
- Shoulder Split Cowhide leather back provides comfort, durability, excellent abrasion resistance, and breathability
- Shoulder Split Cowhide leather back makes this glove more economical then full top grain construction
- Drivers gloves feature slip-on styling to provide good fit and comfort
- Keystone thumb is ergonomic, reduces hand fatigue, offers superior dexterity and durability
- Elastic closure sewn inside glove for safety and comfort
Color | Brown |
Hide | Top Grain Cowhide |
Back | Split Cowhide Leather |
Cuff | Slip-on |
Weight | 0.38 LB |
EAN or UPC | 662909404589 |
