Skip to content Skip to navigation menu
PIP9414/3XL

9414/3XL

IRONCAT Top Grain Palm, Split Leather Back, Keystone Thumb SIZE 3XL-Brown
Item #117167190
  • Brown Color
  • 3X-Large Size
  • Premium Grade
PIP9414/3XL
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Brown Color
  • 3X-Large Size
  • Premium Grade

description

  • Used in construction, machine operation, light duty welding, utility work, farming, roping and many other general applications.

features

  • Top Grain/Shoulder Split Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
  • Top Grain leather palm is smooth, provides durability and dexterity
  • Shoulder Split Cowhide leather back provides comfort, durability, excellent abrasion resistance, and breathability
  • Shoulder Split Cowhide leather back makes this glove more economical then full top grain construction
  • Drivers gloves feature slip-on styling to provide good fit and comfort
  • Keystone thumb is ergonomic, reduces hand fatigue, offers superior dexterity and durability
  • Elastic closure sewn inside glove for safety and comfort
Cuff Slip-on
Hide Top Grain Cowhide
Back Split Cowhide Leather
Color Brown
Weight 0.5 LB
EAN or UPC 662909404794
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison