Skip to content Skip to navigation menu
PIP9405/S

9405/S

IRONCAT Split Grain Cowhide Driver, Keystone Thumb SIZE S-Brown
Item #117167187
  • Brown Color
  • Small Size
  • Regular Grade
PIP9405/S
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Brown Color
  • Small Size
  • Regular Grade

description

  • Used in construction, foundry operation, machine operation, utility work, farming, roping and many other general applications.

features

  • Split Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
  • Split leather is economical and has a visible texture
  • Drivers gloves feature slip-on styling to provide good fit and comfort
  • Straight thumb increases comfort in closed-fisted work
  • Elastic closure sewn inside glove for safety and comfort
Color Brown
Cuff Slip-on
Hide Split Cowhide
Weight 0.43 LB
EAN or UPC 662909404640
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison