Skip to content Skip to navigation menu
PIP9405/3XL

9405/3XL

IRONCAT Split Grain Cowhide Driver, Keystone Thumb SIZE 3XL-Brown
Item #117167184
  • Brown Color
  • 3X-Large Size
  • Regular Grade
PIP9405/3XL
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Brown Color
  • 3X-Large Size
  • Regular Grade

description

  • Used in construction, foundry operation, machine operation, utility work, farming, roping and many other general applications.

features

  • Split Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
  • Split leather is economical and has a visible texture
  • Drivers gloves feature slip-on styling to provide good fit and comfort
  • Straight thumb increases comfort in closed-fisted work
  • Elastic closure sewn inside glove for safety and comfort
Color Brown
Cuff Slip-on
Hide Split Cowhide
Weight 0.25 LB
EAN or UPC 662909404695
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison