- Gray Color
- Medium Size
- Premium Grade
description
- Ideal for moving metal and gas cylinders
features
- Top grain Buffalo is resistant to damage from heat, ripping or stretching
- Foam padding on back of hand & wrist provide maximum impact protection
- Kevlar® stitching on palm adding strength and burn resistance
- Kevlar® fiber liner provides high tensile strength relative to its weight, is inherently cut resistant and will not melt, ignite or conduct electricity
- Split leather cowhide on knuckles provide added durability
- Wing thumb increases comfort in open-handed work
- Elastic closure sewn inside glove for safety and comfort
- Slip on cuff for easy on/off and a secure fit
| Lining | Kevlar |
| Color | Gray |
| Cuff | Slip-on |
| Hide | Top Grain Buffalo |
| Weight | 0.09 LB |
| EAN or UPC | 662909076595 |

