PIP
9070LHO/L
IRONCAT 22" Premium Goat/Cow, Stick Welding, Climax, Kevlar Sewn, LHO ,WCPG SIZE L-Gold
Item #117167146
- Gold Color
- Large Size
- Premium Grade
description
- Ideal for Stick Welding
features
- Top Grain Goatskin leather palm is soft, abrasion-resistant and is highly recommended for applications requiring tactile sensitivity
- Extended length for Welding and Cutting
- Climax™ Aerogel insulation provides superior thermal protection from heat and fire
- Stitched with Kevlar® adding strength and burn resistance
- Split leather cuff for added forearm protection and allows for easy on and off
| Color | Gold |
| Lining | Climax Aerogel |
| Hide | Top Grain Goatskin |
| Weight | 0.0 LB |
| EAN or UPC | 662909871145 |
