PIP
9041/LHO
IRONCAT 14" Select Cowhide, Stick Weld, Foam Liner, Kevlar Sewn, LHO ,WCPG SIZE L-Blue
Item #117167128
- Blue Color
- Large Size
- Regular Grade
description
- Shoulder Grade. Ideal for welding and hot, heavy material handling.
features
- Shoulder Split Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
- Shoulder Split leather is economical and has a visible texture
- Fully welted to protect seams from abrasions
- Stitched with Kevlar® adding strength and burn resistance
- Reinforced thumb crotch for extended glove life, enhanced comfort, increased abrasion resistance and added durability in a high-wear area
- Cotton foam lining gives welders additional heat protection but still absorbs moisture
- One-piece back for extended glove life
- Wing thumb increases comfort in open-handed work
| Cuff | Gauntlet |
| Lining | Cotton Foam |
| Hide | Split Cowhide |
| Color | Blue |
| Length | 14 in |
| Weight | 0.43 LB |
| EAN or UPC | 662909006349 |
