PIP
9020/L
IRONCAT 14" Premium Cowhide, Stick Welding, Cotton Liner, Kevlar Sewn ,WCPG SIZE L-Brown
Item #117167124
- Brown Color
- Large Size
- Premium Grade
description
- Shoulder Grade. Ideal for welding and hot, heavy material handling.
features
- Select Shoulder Split Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
- Select Shoulder Split leather is economical and has a visible texture
- Fully welted to protect seams from abrasions
- Stitched with Kevlar® adding strength and burn resistance
- Reinforced thumb crotch for extended glove life, enhanced comfort, increased abrasion resistance and added durability in a high-wear area
- Cotton lined for extra comfort
- One-piece back for extended glove life
- Wing thumb increases comfort in open-handed work
| Hide | Split Cowhide |
| Length | 14 in |
| Color | Brown |
| Cuff | Gauntlet |
| Lining | Cotton |
| Weight | 1.65 LB |
| EAN or UPC | 662909006158 |
