
PIP
9012L
IRONCAT Shoulder Split Cowhide Welding Glove, Kevlar Sewn, Ladies SIZE LADIES-Blue
Item #117167123


- Blue Color
- LADIES Size
- Regular Grade
description
- Shoulder Grade. Ideal for welding and hot, heavy material handling.
features
- Shoulder Split Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
- Shoulder Split leather is economical and has a visible texture
- Fully welted to protect seams from abrasions
- Stitched with Kevlar® adding strength and burn resistance
- Cotton foam lining gives welders additional heat protection but still absorbs moisture
- One-piece back for extended glove life
- Wing thumb increases comfort in open-handed work
Lining | Cotton Foam |
Hide | Split Cowhide |
Color | Blue |
Cuff | Gauntlet |
Weight | 1.35 LB |
EAN or UPC | 662909006097 |
