PIP
900-EA
Split Cowhide Glove, Select Grade, Full Leather Back, Green/Pink Gauntlet Cuff SIZE L-Green
Item #117373798
- Green Color
- Large Glove Size
- Gauntlet Cuff
description
- Used for construction, metalworking, farming, maintenance and other general purposes.
features
- Fleece lined palm for extra comfort
- Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves
- Wing thumb increases comfort in open-handed work
- Full leather back provides heavy duty protection
- Rubberized gauntlet cuff for added forearm protection, allows for fast removal and water resistance
| Palm | Single |
| Glove Size | Large |
| Hide | Split Cowhide |
| Thumb | Wing |
| Cuff | Gauntlet |
| Stitching | Nylon |
| Color | Green |
| Back | Full Leather |
| Weight | 7.09 LB |
| EAN or UPC | 662909900074 |
