PIP
86555/M
IRONCAT, Top Grain Goatskin Palm, Spandex Back, Hook and Loop Wrist SIZE M-Black
Item #117166955
- Black Color
- Medium Size
- Regular Grade
description
- Ideal for heavy/light construction, manufacturing, fabrication, landscaping.
features
- Top Grain Goatskin leather palm is soft, abrasion-resistant and is highly recommended for applications requiring tactile sensitivity
- Back is constructed of stretch fabric to provide snug fit for increased grip & finger control
- Hook & loop closure for easy on/off and a secure fit
- Launderable for extended life and to reduce replacement costs
- Reinforced split leather palm, thumb saddle & fingertips increase durability and provides added protection at common wear points
| Hide | Top Grain Goatskin |
| Back | Spandex |
| Color | Black |
| Weight | 0.2 LB |
| EAN or UPC | 662909008404 |
