Skip to content Skip to navigation menu
PIP86552/3XL

86552/3XL

IRONCAT, Premium Goatskin Palm, Spandex Back, Kevlar Lined SIZE 3XL-Black
Item #117166948
  • Black Color
  • 3X-Large Size
  • Premium Grade
PIP86552/3XL
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Black Color
  • 3X-Large Size
  • Premium Grade

description

  • Ideal for heavy/light construction, manufacturing, fabrication, landscaping.

features

  • Top Grain Goatskin leather palm is soft, abrasion-resistant and is highly recommended for applications requiring tactile sensitivity
  • Back is constructed of stretch fabric to provide snug fit for increased grip & finger control
  • Kevlar® fiber liner provides high tensile strength relative to its weight, is inherently cut resistant and will not melt, ignite or conduct electricity
  • Hook & loop closure for easy on/off and a secure fit
  • Launderable for extended life and to reduce replacement costs
  • Reinforced split leather palm & thumb increase durability and provides added protection at common wear points
Hide Top Grain Goatskin
Color Black
Lining Kevlar
Back Spandex
Weight 0.2 LB
EAN or UPC 662909008510
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison