PIP
86400/M
IRONCAT, Heavy Duty Grain Deerskin, Spandex Back, Hook and Loop Wrist SIZE M-Gold
Item #117166938
- Gold Color
- Medium Size
- Regular Grade
description
- Ideal for carpentry, landscaping, ranching and equipment operation.
features
- Designed to protect the professional mechanic or enthusiast from cuts & abrasions
- Soft deerskin for enhanced comfort and dexterity
- Back is constructed of stretch fabric to provide snug fit for increased grip & finger control
- Hook & loop closure for easy on/off and a secure fit
| Cuff | Slip-on |
| Task | Mechanics |
| Resistance Type | Abrasion Resistant |
| Color | Gold |
| Back | Spandex |
| Palm | Leather |
| Weight | 0.13 LB |
| EAN or UPC | 662909864017 |
