Skip to content Skip to navigation menu
PIP86355/3XL

86355/3XL

IRONCAT, Top Grain Pigskin Palm, 40g Thinsulate, Spandex Back SIZE 3XL-Black
Item #117166932
  • Black Color
  • 3X-Large Size
  • Premium Grade
PIP86355/3XL
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Black Color
  • 3X-Large Size
  • Premium Grade

description

  • Used in cold weather applications including farming, construction, machine operation and fabrication

features

  • Top Grain Pigskin leather construction provides great breathability due its porous texture, becomes softer with use and withstands moisture without stiffening
  • Back is constructed of stretch fabric to provide snug fit for increased grip & finger control
  • Hook & loop closure for easy on/off and a secure fit
  • 3M™ Thinsulate™ lining provides superior insulation without the bulk of fleece
  • Launderable for extended life and to reduce replacement costs
  • Reinforced split leather palm & thumb increase durability and provides added protection at common wear points
Hide Top Grain Pigskin
Lining 3M Thinsulate
Back Spandex
Color Black
Weight 0.2 LB
EAN or UPC 662909029362
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison