Skip to content Skip to navigation menu
PIP86350/S

86350/S

IRONCAT, Premium Grain Cowhide Palm, Spandex Back SIZE S-Black
Item #117166929
  • Black Color
  • Small Size
  • Premium Grade
PIP86350/S
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Black Color
  • Small Size
  • Premium Grade

description

  • Ideal for heavy/light construction, manufacturing, fabrication, landscaping.

features

  • Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
  • Back is constructed of stretch fabric to provide snug fit for increased grip & finger control
  • Hook & loop closure for easy on/off and a secure fit
  • Launderable for extended life and to reduce replacement costs
  • Reinforced split leather palm increase durability and provides added protection at common wear points
Back Spandex
Hide Top Grain Cowhide
Color Black
Weight 0.32 LB
EAN or UPC 662909008602
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison