PIP
800-AAA/L
Premium Split Cowhide Leather Palm, White Canvas Back, Rubberized Gauntlet Cuff SIZE L-Natural
Item #117373772
- Natural Color
- Large Glove Size
- Gauntlet Cuff
description
- Popular in rugged-duty applications such as farming, foundry, forestry, mining and heavy machine operation.
features
- Cotton lined palm for extra comfort
- Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves
- Wing thumb increases comfort in open-handed work
- Rugged extra strength back and cuff
- Stitched with Aramid adding strength and burn resistance
- Leather knuckle strap and finger tips for extra protection
- Elastic closure sewn inside glove for safety and comfort
- Rubberized gauntlet cuff for added forearm protection, allows for fast removal and water resistance
- Color coded hems for easy size identification
| Hide | Split Cowhide |
| Back | Canvas |
| Color | Natural |
| Thumb | Wing |
| Palm | Single |
| Cuff | Gauntlet |
| Stitching | Aramid |
| Glove Size | Large |
| Weight | 1.3 LB |
| EAN or UPC | 662909080028 |
