PIP
755C
Brown Jersey, Cotton, Heavy Weight, Red Jersey Lined, Slip-On Cuff SIZE MENS-Brown
Item #117373769
- Brown Color
- MENS Glove Size
- Cotton Material
description
- Heavy Weight. Used for light protection in warehousing, farming and the automotive industry.
features
- Cotton construction is breatheable and decreases hand fatigue
- Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves
- Straight thumb increases comfort in closed-fisted work
- Slip-On cuff allows for easy on and off
- Heavy weight is excellent for cold applications
- Jersey lining is soft, warm, flexible, and stretchy
- Brown color hides the dirt and extends the wear
| Color | Brown |
| Cuff | Slip-on |
| Glove Size | Mens |
| Thumb | Straight |
| Material | Cotton |
| Weight | 0.5 LB |
| EAN or UPC | 662909503558 |
