PIP
750RKW/L
Brown Jersey, Polyester/Cotton, Regular Weight, Fleece Lined, Red Knit Wrist SIZE L-Brown
Item #117373767
- Brown Color
- Large Glove Size
- Cotton/Polyester Material
description
- Used for light protection in warehousing, farming and the automotive industry.
features
- Polyester/Cotton construction is breatheable and decreases hand fatigue
- Straight thumb increases comfort in closed-fisted work
- Fleece lining is excellent for cold applications
- Jersey lining is soft, warm, flexible, and stretchy
- Brown color hides the dirt and extends the wear
- Knit wrist provides a secure fit and helps prevent dirt and debris from entering the glove
| Color | Brown |
| Thumb | Straight |
| Material | Cotton, Polyester |
| Cuff | Knit Wrist |
| Glove Size | Large |
| Weight | 0.82 LB |
| EAN or UPC | 662909747556 |
