Skip to content Skip to navigation menu
PIP713WHPTND/XL

713WHPTND/XL

Barracuda, 13G HPPE/Nylon Shell w/ 7G Acrylic Liner, 3/4 Dip PVC Foam Grip SIZE XL-Yellow
Item #117166785
  • Yellow Color
  • X-Large Glove Size
  • Nylon/HPPE Material
PIP713WHPTND/XL
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Yellow Color
  • X-Large Glove Size
  • Nylon/HPPE Material

description

  • Used in refrigerated areas, utilities, food processing, commercial fishing, construction, outdoor winter activities and recreation.

features

  • Seamless construction for a comfortable fit
  • Acrylic lined gloves provide economical cold weather protection
  • PVC Foam coating provides a superior grip in dry and wet conditions by reacting like tiny suction cups that attach themselves firmly to the material being handled
  • Knit wrist helps prevent dirt and debris from entering the glove
  • Extra softness for non-chafing comfort
  • Launderable for extended life and to reduce replacement costs
Glove Size X-Large
Cuff Knit Wrist
CRH 8:5
Gauge 13
Coating Color Black
Material Nylon, HPPE
Color Yellow
Coating Coverage Palm, Fingers & Knuckles
Weight 4.85 LB
EAN or UPC 662909503169
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison