Used in refrigerated areas, utilities, food processing, commercial fishing, construction, outdoor winter activities and recreation.
features
Seamless construction for a comfortable fit
Acrylic lined gloves provide economical cold weather protection
PVC Foam coating provides a superior grip in dry and wet conditions by reacting like tiny suction cups that attach themselves firmly to the material being handled
Knit wrist helps prevent dirt and debris from entering the glove
Extra softness for non-chafing comfort
Launderable for extended life and to reduce replacement costs
Gauge
13
CRH
8:5
Coating Coverage
Palm, Fingers & Knuckles
Cuff
Knit Wrist
Material
Nylon, HPPE
Coating Color
Black
Glove Size
2X-Large
Color
Yellow
Weight
1.43 LB
EAN or UPC
662909503176
We're here for you
with Service Centers across the country - We have your back