- Hi-Vis Orange Color
- Large Glove Size
- Thermal Yarn Material
description
- Can be used as a glove or as a glove liner in cold weather applications.
features
- Seamless construction for a comfortable fit
- Ambidextrous pattern permits glove to be worn on either hand, extending wear and reducing costs
- Knit wrist helps prevent dirt and debris from entering the glove
- Excellent thermal insulation
| Gauge | 13 |
| Glove Size | Large |
| Color | Hi-Vis Orange |
| Cuff | Knit Wrist |
| Material | Thermal Yarn |
| Weight | 0.0 LB |
| EAN or UPC | 662909028624 |

