Used for material handling, glass handling operations, metal fabrication, steel handling, fishing industries, sanitation, general maintenance, woodworking, waste handling and recycling.
features
Seamless knit construction provides comfort without sacrificing dexterity
Aramid blended shell is lightweight, has excellent dexterity, tactile sensitivity and cut resistance while also providing protection in heat resistant applications, where sparks and minor flames are present
Foam Nitrile coatings are compatible with light oils and will provide a good grip and excellent abrasion resistance
Knit Wrist helps prevent dirt and debris from entering the glove
Color coded hems for easy size identification
Launderable for extended life and to reduce replacement costs
Arc rating: ATPV 4.4 cal/cm2
HRC Cal
4.4
Coating Color
Black
Resistance Type
Arc Rated, Cut Resistant
Cuff
Knit Wrist
Color
Green
HRC Level
1
HRC Method
ATPV
Weight
0.0 LB
EAN or UPC
662909712929
We're here for you
with Service Centers across the country - We have your back