Skip to content Skip to navigation menu
PIP713KSSN/L

713KSSN/L

PosiGrip, Para Aramid/Steel Shell, Black Foam Nitrile Coated Palm SIZE L-Green
Item #117166732
  • Green Color
  • Large Size
PIP713KSSN/L
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Green Color
  • Large Size

description

  • Used for material handling, glass handling operations, metal fabrication, steel handling, fishing industries, sanitation, general maintenance, woodworking, waste handling and recycling.

features

  • Seamless knit construction provides comfort without sacrificing dexterity
  • Aramid blended shell is lightweight, has excellent dexterity, tactile sensitivity and cut resistance while also providing protection in heat resistant applications, where sparks and minor flames are present
  • Foam Nitrile coatings are compatible with light oils and will provide a good grip and excellent abrasion resistance
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Color coded hems for easy size identification
  • Launderable for extended life and to reduce replacement costs
  • Arc rating: ATPV 4.4 cal/cm2
Coating Color Black
HRC Method ATPV
HRC Cal 4.4
HRC Level 1
Resistance Type Arc Rated, Cut Resistant
Cuff Knit Wrist
Color Green
Weight 0.0 LB
EAN or UPC 662909712912
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison